Shop All Buckets & Mop Pails
Vikan
Pail Lid, Green, Polypropylene
Mfr # 56892
Zoro # G2281861
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Width 9 3/4 in
- Bucket/Pail Length 11 21/64 in
- Material Polypropylene
- Color Coding System Yes
- Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Product Information
- Brand Vikan
- MFR # 56892
- Zoro # G2281861
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 9 3/4 in |
Bucket/Pail Length | 11 21/64 in |
Diameter | 10 in |
Overall Length | 12 in |
Overall Width | 10 in |
Details
Color | Green |
Item | Pail Lid |
Material | Polypropylene |
Color Coding System | Yes |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Product Type | Bucket Lid |
Compatible Manufacturer Part Number | 16200, 56863, 56873, 56883, 56923, 56933 |
Description
Pail Lid, Color Green, Material Polypropylene, Diameter 10 in, Overall Length 12 in, Overall Width 10 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 48TP26, 48TP31, Compatible Manufacturer Part Number 16200, 56863, 56873, 56883, 56923, 56933, Product Type Bucket Lid, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol, PK12 (BWK346ACT)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW01)
- CHAPIN Chapin 20075 1 Gallon Capacity Bleach Sanitizing & All Purpose Cleaning Pump Sprayer (20075)
- FRESH PRODUCTS Citro Fresh Dumpster Odor Eliminator, Citronella, 12 oz Canister, PK12 (CITRO12)
- VIKAN Pail Lid, Blue, Polypropylene (56893)
- VIKAN Pail Lid, Orange, Polypropylene (56897)
- VIKAN Pail Lid, Yellow, Polypropylene (56896)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- VIKAN Round Hygienic Bucket, 12 4/5 in Dia, Brown, polypropylene (568666)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Blue, Polypropylene (56873)
- Vikan Floor Mops, Buckets & Wringers