Shop All Storage Pails & Buckets
Vikan
Pail Lid, Gray, 9 7/8 in Diameter
Mfr # 568988
Zoro # G7734953
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shape Round
- Diameter 10 in
- Material Polypropylene
- Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Product Information
- Brand Vikan
- MFR # 568988
- Zoro # G7734953
- Country of Origin Denmark
- Category Storage Pails & Buckets
Dimensions
Diameter | 10 in |
Bucket/Pail Width | 9 3/4 in |
Bucket/Pail Length | 11 21/64 in |
Bucket/Pail Dia. | 9 29/32 in |
Overall Length | 12 in |
Overall Width | 10 in |
Details
Item | Pail Lid |
Color | Gray |
Shape | Round |
Material | Polypropylene |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Bucket Capacity | 1 1/2 gal |
Product Type | Pail Lid |
Compatible Manufacturer Part Number | 16200, 56863, 56873, 56883, 56923, 56933 |
Description
Pail Lid, Color Gray, Material Polypropylene, Diameter 10 in, Overall Length 12 in, Overall Width 10 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 48TP26, 48TP31, Compatible Manufacturer Part Number 16200, 56863, 56873, 56883, 56923, 56933, Product Type Pail Lid, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 6 Drawers (002-95)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- NEXEL Wire Shelving, Black Epoxy, 24W X 18D X 74H (18247B)
- LYON Bench, Locker Room (DD5811)
- VIKAN Pail Lid, 1-1/2 gal. Bucket Capacity, Color: Lime (568977)
- VIKAN Hygienic Bucket, 1 1/2 gal, Green (568877)
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray (568788)
- BEHRENS 3 Gallon Steel Tub, Low Flat (105LFT)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal. (01-05-048-00121)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- ALL-SOURCE 5 Gal. White Pail with Red Logo (05GD0368120)
- Vikan Storage Pails & Buckets