Shop All Storage Pails & Buckets
Vikan
Pail Lid, 3 gal. Bucket Capacity, Color: Lime
Mfr # 568777
Zoro # G7734971
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Shape Round
- Diameter 12 in
- Material Polypropylene
- Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Product Information
- Brand Vikan
- MFR # 568777
- Zoro # G7734971
- Country of Origin Denmark
- Category Storage Pails & Buckets
Dimensions
Diameter | 12 in |
Bucket/Pail Length | 14 1/2 in |
Bucket/Pail Width | 12 1/4 in |
Bucket/Pail Dia. | 12 1/4 in |
Overall Width | 12 in |
Overall Length | 14 in |
Details
Item | Pail Lid |
Color | Green |
Shape | Round |
Material | Polypropylene |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Bucket Capacity | 3 gal |
Product Type | Pail Lid |
Compatible Manufacturer Part Number | 16200, 56863, 56883, 56893, 56923, 56933 |
Description
Pail Lid, Color Green, Material Polypropylene, Diameter 12 in, Overall Length 14 in, Overall Width 12 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 31CF54, 48TP26, 48TP31, Compatible Manufacturer Part Number 16200, 56863, 56883, 56893, 56923, 56933, Product Type Pail Lid, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Drawer Partition, Pk10 (P20/10P)
- LYON Row Spacer, 144" Overall Height, Steel (GVRSPC18)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 7-3/4, 23-5/8 (QTB303WT)
- ZORO SELECT Bung Gasket, 2 In, PK1000 (T20 RUBBER)
- VIKAN Hygienic Bucket, 1 1/2 gal, Green (568877)
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray (568788)
- VIKAN Pail Lid, 1-1/2 gal. Bucket Capacity, Color: Lime (568977)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- POLAR-TECH Paint Can, 1 Gallon, F-Style (HAZ1027)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Red (SQ2140R)
- POLAR-TECH Paint Can, 1 Gallon, Round (HAZ1026)
- Vikan Storage Pails & Buckets