Shop All Hand & Bowl Scoops
Vikan
Paddle Scraper, 4-1/2 x 6 in, Nylon, Blue
Mfr # 70113
Zoro # G4824967
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Nylon
- Metal Detectable No
- Meets/Exceeds FDA Compliant
- Overall Length (In.) 9 in
- Handle Type Not Included
Product Information
- Brand Vikan
- MFR # 70113
- Zoro # G4824967
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Overall Length (In.) | 9 in |
Blade Width (In.) | 4 1/2 in |
Blade Length (In.) | 6 in |
Details
Item | Paddle Scraper |
Blade Material | Nylon |
Color | Blue |
Metal Detectable | No |
Meets/Exceeds | FDA Compliant |
Handle Type | Not Included |
Working Temp. (Deg. F) | -22 Degrees to 176 Degrees F |
Material | Nylon |
Design | 2-piece |
Application | For Food Handling |
Type | Stiff |
Handle Material | Nylon |
Product Type | Paddle Scraper |
Maximum Temperature | 212 Degrees F |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
Minimum Temperature | -4 Degrees F |
Handle Included | No |
Autoclavable | Yes |
NSF Certified | No |
Maximum Dishwasher Temperature | 199 Degrees F |
Description
Paddle Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Paddle Scraper, Autoclavable Yes, Blade Length 8 3/4 in, Blade Material Nylon, Blade Width 4 1/4 in, Handle Included No, Handle Material Nylon, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 212 Degrees F, Overall Height 8 1/4 in, Overall Length 1 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sxr Gxr Mounted Ball Bearings & Inserts, P2B-SXR-112 (P2B-SXR-112)
- URREA Extension, 1/2"X20" (546420)
- PROTO Hammer Tip 1/2 In Med-HD (JSF15MH)
- PROTO Satin Combination Wrench 1-3/16" - 12 Point (J1238ASD)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Green (70112)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Red (70114)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow (70116)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Blue (70133)
- VIKAN Small Hand Scoop, Blue, 11-39/64" L (56813)
- VIKAN Large Hand Scoop, White, 13" L, 8-1/4" W (56825)
- ZORO SELECT Spoon Sampling Sterile 25 Ml, Pk25 (H36948-0000)
- Vikan Specialty Safety Tools