Shop All Brushes
Vikan
Not Included L Tank Brush, , Not Included, Trim Length: 5 in
Mfr # 70356
Zoro # G4647176
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Medium
- Brush Length 4 1/2 in
- Handle Color Yellow
- Bristle Material Polyester
Product Information
Dimensions
Brush Length | 4 1/2 in |
Brush Width | 5 in |
Bristle Length | 5 in |
Overall Length | 5 in |
Trim Length | 5 in |
Head Width | 5 1/4 in |
Details
Brush Type | Tank Brush |
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Tank Brush Head |
Features | 130mm Length; 115mm Height; 130mm Width; 135mm Diameter; Medium Bristle Stiffness |
Chemical Resistant | Yes |
Color Coding System | Yes |
Temperature Resistant | Yes |
Acid Resistant | Yes |
Application | Dry, Wet |
Surface Type | Dry, Wet |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Tool Type | Tank Brush Head |
Description
Tank Brush Head, Tool Type Tank Brush Head, Bristle Material Polyester, Brush Length 4 1/2 in, Bristle Firmness Medium, Bristle Color Yellow, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 5 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Landmark Series® Sable Container Stationary/Moving Collar (3975-L3)
- TOUGH GUY Color Coded Handle, Plastic, Yellow, 7 in. (2XKV8)
- POLAR PLASTICS Construction Film, 6 mil, White (W846)
- TOUGH GUY No-Grit Glycerin Sweeping Compound (33NU41)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70354)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70353)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70355)
- VIKAN 11"L Synthetic Deck Scrub Head (70436)
- VIKAN 11"L Synthetic Deck Scrub Head (70435)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70602)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53684)
- Vikan Brushes