Shop All Measuring Utensils
Vikan
Measuring Cup, Yellow, Plastic
Mfr # 60006
Zoro # G3981454
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Material Polypropylene
- Color Yellow
- Diameter 5 1/2 in
- Temp. Resistance 250 Degrees F
Product Information
- Brand Vikan
- MFR # 60006
- Zoro # G3981454
- Country of Origin Denmark
- Category Measuring Utensils
Dimensions
Diameter | 5 1/2 in |
Width | 8 5/8 in |
Height | 8 1/2 in |
Length | 5 1/2 in |
Handle Length | 4 1/2 in |
Details
Item | Measuring Cup |
Capacity | 2 qt |
Material | Polypropylene |
Color | Yellow |
Temp. Resistance | 250 Degrees F |
Handle Type | Flat |
Graduation Range | 200mL to 2000mL |
Standards | FDA Compliant |
Handle Color | Yellow |
Handle Style | Flat |
Maximum Temperature Resistance | 212 Degrees F |
Product Type | Measuring Jug |
Number of Pieces | 1 |
NSF Certified | No |
Minimum Graduation | 200 mL |
Maximum Graduation | 2000 mL |
Dry/Liquid | Dry, Liquid |
Graduation Subdivisions | 100 ml, 5 oz |
Description
Measuring Cup, Diameter 5 1/2 in, Overall Height 8 1/2 in, Material Polypropylene, Color Yellow, Handle Color Yellow, Handle Length 4 1/2 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 212 Degrees F, Maximum Graduation 2000 mL, Minimum Graduation 200 mL, Capacity 67.6 fl oz, Dry/Liquid Dry, Liquid, Product Type Measuring Jug, Graduation Subdivisions 100 ml, 5 oz, Overall Length 5 1/2 in, Overall Width 8 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN O-Ring, 13-0617-52 (13-0617-52)
- HASTINGS HOME Cast Iron Pizza Pan, 13.25-inch Pre-Seasoned Skillet for Cooking, Baking, Grilling, Kitchen Cookware (697505DDA)
- VOLLRATH Utility Tong, Purple, 12 in. Overall L (4781280)
- TONY CHACHERES CREOLE FOODS Tony Chachere's Creole Seasoning .05 oz. Packets, PK1000 (00320)
- VIKAN Measuring Cup, Green, Plastic (60002)
- VIKAN Measuring Cup, Blue, Plastic (60003)
- VIKAN Measuring Cup, White, Plastic (60005)
- VIKAN Measuring Cup, Red, Plastic (60004)
- TABLECRAFT Measuring Spoon, 1 tl., Stainless Steel (721C)
- HAROLD IMPORT CO Scoop Aluminum 310Mm (30310)
- GOOD COOK Good Cook 19863 High Impact Clear San Plastic Measuring Cup; 1 Cup (268584)
- Vikan Measuring Utensils