Shop All Measuring Utensils
Vikan
Measuring Cup, White, Plastic
Mfr # 60005
Zoro # G3981445
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Material Polypropylene
- Color White
- Length 5 1/2 in
- Height 8 1/2 in
Product Information
- Brand Vikan
- MFR # 60005
- Zoro # G3981445
- Country of Origin Denmark
- Category Measuring Utensils
Dimensions
Length | 5 1/2 in |
Height | 8 1/2 in |
Handle Length | 4 1/2 in |
Diameter | 5 1/2 in |
Width | 8 5/8 in |
Details
Item | Measuring Cup |
Capacity | 2 qt |
Material | Polypropylene |
Color | White |
Standards | FDA Compliant |
Graduation Range | 200mL to 2000mL |
Handle Color | White |
Temp. Resistance | 250 Degrees F |
Handle Type | Flat |
Number of Pieces | 1 |
Minimum Graduation | 200 mL |
Maximum Temperature Resistance | 212 Degrees F |
Handle Style | Flat |
Product Type | Measuring Jug |
NSF Certified | No |
Maximum Graduation | 2000 mL |
Dry/Liquid | Dry, Liquid |
Graduation Subdivisions | 100 ml, 5 oz |
Description
Measuring Cup, Diameter 5 1/2 in, Overall Height 8 1/2 in, Material Polypropylene, Color White, Handle Color White, Handle Length 4 1/2 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 212 Degrees F, Maximum Graduation 2000 mL, Minimum Graduation 200 mL, Capacity 67.6 fl oz, Dry/Liquid Dry, Liquid, Product Type Measuring Jug, Graduation Subdivisions 100 ml, 5 oz, Overall Length 5 1/2 in, Overall Width 8 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., SS/Alum (FRY07XIH)
- NESTLE WATERS WATER, SPRING, .5 LTR, 24PK (NLE101243)
- JACKSON Kit, Jp-24 Motor Assembly (6401-002-99-08)
- SCOTSMAN Fan, Motor (12-1681-23)
- VIKAN Measuring Cup, Red, Plastic (60004)
- VIKAN Measuring Cup, Yellow, Plastic (60006)
- VIKAN Measuring Cup, Blue, Plastic (60003)
- VIKAN Measuring Cup, Green, Plastic (60002)
- ZORO SELECT Graduated Measuring Cup, 32 Oz, SS (95325)
- FRANKE Cup, Measuring(1Cup, Dry, Clear) For - Part# 620941 (620941)
- PROGRESSIVE Measure Cup 20Oz Plastic (BA-3405)
- Vikan Measuring Utensils