Shop All Hand & Bowl Scoops
Vikan
Large Hand Scoop, Yellow, 13" L, 8-1/4" W
Mfr # 56826
Zoro # G5431800
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Metal Detectable No
- Type Non-sparking, Chemical Resistant
- Handle Length 5 1/2 in
- Overall Width 8 1/4 in
Product Information
- Brand Vikan
- MFR # 56826
- Zoro # G5431800
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 13 in |
Handle Length | 5 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 4 33/64 in |
Details
Item | Hand Scoop |
Color | Yellow |
Metal Detectable | No |
Type | Non-sparking, Chemical Resistant |
Features | Lightweight and Durable, Measuring Scale Inside The Scoop, One Piece Construction, Pour Spouts On Either Side |
Meets/Exceeds | FDA Compliant |
Working Temp. | -4 Degrees to 212 Degrees F |
Capacity | 64 oz |
Material | polypropylene |
Design | 1-piece |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 212 Degrees F |
NSF Certified | No |
Halal/Kosher | Halal, Kosher |
Handle Reinforcement | Non-Reinforced |
Autoclavable | Yes |
Minimum Temperature | -4 Degrees F |
Description
Hand Scoop, Capacity 68 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/2 in, Features Pour Spouts On Either Side, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Autoclavable Yes, Product Type Bowl Scoop, Design 1 Piece, Material Polypropylene, Overall Height 4 1/2 in, Overall Length 13 in, Overall Width 7 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pin Punch, 150 Line, 3/32" (15061)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 1/16-12 UN (MS16142-12R)
- VEGA Nutsetter, 1/4 Mag Nutsetter 4 (1100MN416S)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 2MT Mount Size, Steel (JK-13 MT-2)
- VIKAN Large Hand Scoop, White, 13" L, 8-1/4" W (56825)
- VIKAN Large Hand Scoop, Blue, 13" L, 8-1/4" W (56823)
- VIKAN Large Hand Scoop, Green, 13" L, 8-1/4" W (56822)
- VIKAN Small Hand Scoop, Yellow, 11-39/64" L (56816)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Blue (70133)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow (70116)
- REMCO Mini Hand Scoop, 16 oz., Purple, Poly (63008)
- Vikan Specialty Safety Tools