Shop All Hand & Bowl Scoops
Vikan
Large Hand Scoop, Green, 13" L, 8-1/4" W
Mfr # 56822
Zoro # G5431846
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Metal Detectable No
- Working Temp. -4 Degrees to 212 Degrees F
- Material polypropylene
- Overall Height 4 33/64 in
Product Information
- Brand Vikan
- MFR # 56822
- Zoro # G5431846
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 13 in |
Overall Height | 4 33/64 in |
Overall Width | 8 1/4 in |
Handle Length | 5 1/2 in |
Details
Item | Hand Scoop |
Color | Green |
Metal Detectable | No |
Working Temp. | -4 Degrees to 212 Degrees F |
Material | polypropylene |
Type | Non-sparking, Chemical Resistant |
Design | 1-piece |
Meets/Exceeds | FDA Compliant |
Capacity | 64 oz |
Features | Lightweight and Durable, Measuring Scale Inside The Scoop, One Piece Construction, Pour Spouts On Either Side |
Handle Reinforcement | Non-Reinforced |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
NSF Certified | No |
Maximum Temperature | 212 Degrees F |
Minimum Temperature | -4 Degrees F |
Description
Hand Scoop, Capacity 68 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/2 in, Features Pour Spouts On Either Side, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Autoclavable Yes, Product Type Bowl Scoop, Design 1 Piece, Material Polypropylene, Overall Height 4 1/2 in, Overall Length 13 in, Overall Width 7 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Set, Broach Style IV (15024)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1.60mm (C71212)
- REGAL CUTTING TOOLS 15/16-18 NS Hand Tap H3 6 Flt Plug (013160AS)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92322)
- VIKAN Large Hand Scoop, Yellow, 13" L, 8-1/4" W (56826)
- VIKAN Large Hand Scoop, White, 13" L, 8-1/4" W (56825)
- VIKAN Large Hand Scoop, Blue, 13" L, 8-1/4" W (56823)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow (70116)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Red (70114)
- ZORO SELECT Sampler Scoop, 4 oz, Wht, Polystyrene, PK100 (H36904-0000)
- Vikan Specialty Safety Tools