Shop All Hand & Bowl Scoops
Vikan
Large Hand Scoop, Blue, 13" L, 8-1/4" W
Mfr # 56823
Zoro # G5431837
original price:
$17.75
5% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Metal Detectable No
- Working Temp. -4 Degrees to 212 Degrees F
- Overall Width 8 1/4 in
- Capacity 64 oz
Product Information
- Brand Vikan
- MFR # 56823
- Zoro # G5431837
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 13 in |
Overall Width | 8 1/4 in |
Overall Height | 4 33/64 in |
Handle Length | 5 1/2 in |
Details
Item | Hand Scoop |
Color | Blue |
Metal Detectable | No |
Working Temp. | -4 Degrees to 212 Degrees F |
Capacity | 64 oz |
Design | 1-piece |
Material | polypropylene |
Type | Non-sparking, Chemical Resistant |
Meets/Exceeds | FDA Compliant |
Features | Lightweight and Durable, Measuring Scale Inside The Scoop, One Piece Construction, Pour Spouts On Either Side |
Halal/Kosher | Halal, Kosher |
Minimum Temperature | -4 Degrees F |
Maximum Temperature | 212 Degrees F |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Description
Hand Scoop, Capacity 68 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/2 in, Features Pour Spouts On Either Side, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Autoclavable Yes, Product Type Bowl Scoop, Design 1 Piece, Material Polypropylene, Overall Height 4 1/2 in, Overall Length 13 in, Overall Width 7 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5 pc Drill Tap Set (DWADT5SET)
- ESTWING MFG CO Estwing Mfg Co. 48 Oz Drilling Hammer Metal Handle B3-3LB (23722)
- BESSEY Pipe Clamp, Cast Iron Handle and 2-1/8" Throat Depth (BPC-H34)
- SUNEX S-Style Wrench Set, Metric, 5 pcs. (9940M)
- VIKAN Large Hand Scoop, Green, 13" L, 8-1/4" W (56822)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- VIKAN Large Hand Scoop, Yellow, 13" L, 8-1/4" W (56826)
- VIKAN Small Hand Scoop, Red, 11-39/64" L (56814)
- VIKAN Paddle Scraper, Flexible, White (70135)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Blue (70113)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- Vikan Hand & Bowl Scoops