Shop All Hand Scrapers
Vikan
Hand Scraper, 8.1 in L, Green
Mfr # 40122
Zoro # G7443771
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Nylon
- Blade Width 4 in
- Blade Length 3 3/4 in
- Overall Length 8 5/64 in
- Scraper Design 2-Piece
Product Information
- Brand Vikan
- MFR # 40122
- Zoro # G7443771
- Country of Origin Denmark
- Category Hand Scrapers
Dimensions
Blade Width | 4 in |
Blade Length | 3 3/4 in |
Overall Length | 8 5/64 in |
Overall Height | 1 1/4 in |
Details
Item | Hand Scraper |
Blade Material | Nylon |
Color | Green |
Scraper Design | 2-Piece |
Metal Detectable | No |
Tether Capable | Not Tether Capable |
Standards | FDA Compliant |
Handle Material | Polypropylene |
Working Temp. | -4 Degrees to 347 Degrees F |
Tether Style | Not Tether Capable |
Product Type | Hand Scraper |
Autoclavable | Yes |
Perforation | Solid |
Halal/Kosher | Halal, Kosher |
Maximum Temperature | 347 Degrees F |
NSF Certified | No |
Handle Included | Yes |
Maximum Dishwasher Temperature | 199 Degrees F |
Minimum Temperature | -4 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 8 1/8 in, Blade Material Nylon, Blade Width 3 7/8 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 347 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD10S)
- GEARWRENCH 1/2" Drive 120XP Locking Flex Head Ratchet 25" (81376)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 48 In. (51234060)
- URREA 8" adjustable wrench chrome-plated (708)
- VIKAN Hand Scraper Item, Blue, Blade 4" W (40123)
- VIKAN Hand Scraper, 8.1 in L, Red (40124)
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- VIKAN Hand Scraper, 8.1 in L, Yellow (40126)
- KEYSCO TOOLS Scraper Blade, Stiff, 1-1/2", Plastic, PK100 (77239)
- BOJO TOOLS Narrow Flat Extreme Edge Scraper Tool (ATH-9-XNGL)
- BOJO TOOLS Angled Push/Pull Extreme Scraper (ATH-24-XNGL)
- Vikan Hand Scrapers