Shop All Squeegees
Vikan
Floor Squeegee, Straight Blade, 24" L, Gray
Mfr # 716088
Zoro # G2155826
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight
- Application Corner, Floor, Table, Wall
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 24 in |
Blade Width | 24 in |
Frame Width | 3 in |
Description
Floor Squeegee, Blade Count 1, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, FDA Compliant Yes, Product Type Floor Squeegee, Application Corner, Floor, Table, Wall, Color Coding System Yes, Compatible Manufacturer Part Number 293766, 296266, Features Soft and Flexible Blade, Ultra Hygienic Blade, Frame Material Polypropylene, Frame Width 3 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHORSEAL 2 1 QT Wax Emulsion End Sealer, Prevent Drying Splits in Logs & Lumber (H2QTCLEARG)
- SANITAIRE MULTI-SURFACE QuietClean Two-Motor Upright Vacuum, Black (SC9180A)
- COLGATE-PALMOLIVE 128OZ Lemon AP Cleaner (US06531A)
- KOHLER Vikrell Cleaner (EC23733-NA)
- VIKAN Floor Squeegee, 23 5/8 in W, Straight (716077)
- VIKAN Floor Squeegee, Straight Blade, 24" L, Brn (716066)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77152)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29364)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee, Width: 9.84" (77114)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- Vikan Squeegees