Shop All Squeegees
Vikan
Floor Squeegee, Straight Blade, 24" L, Brn
Mfr # 775466
Zoro # G2155643
original price:
$25.79
5% off
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight
- Application Floor
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 24 in |
Blade Width | 24 in |
Frame Width | 3 in |
Description
Floor Squeegee, Blade Count 2, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material Cellular Rubber, Blade Shape Straight, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Coding System Yes, Compatible Manufacturer Part Number 293766, 296266, 77745, 77749, Features Removable Cassette for Cleaning or Replacement, Frame Material Polypropylene, Frame Width 3 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL X70 Cloths, Center-Pull, 9 4/5 x 13 2/5, White, 275/Roll, PK3, 3PK (41702)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic (UNGBBWHR)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85500GR00 (FGJ85500GR00)
- BRONCO Trash Can Lid, 44 gal Rnd Trash Can Lid (84104514)
- VIKAN Floor Squeegee, Straight Blade, 24" L, Gray (775488)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29382)
- VIKAN VIKAN White 20" Floor Squeegee (71505)
- VIKAN VIKAN Green 16" Floor Squeegee (71402)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29365)
- VIKAN VIKAN Green 28" Polypropylene Floor Squeegee (77552/29382)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29383)
- Vikan Squeegees