Shop All Squeegee Parts
Vikan
Double Blade Refill Cartridge, 28"
Mfr # 77354
Zoro # G6147883
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Resistance Properties Chemical Resistant
- Product Type Squeegee Refill
- Blade Material TPE Rubber
- Blade Shape Straight
Product Information
- Brand Vikan
- MFR # 77354
- Zoro # G6147883
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Blade Width | 28 in |
Details
Color | Red |
Item | Refill Cartridge |
Resistance Properties | Chemical Resistant |
Product Type | Squeegee Refill |
Blade Material | TPE Rubber |
Blade Shape | Straight |
Description
Refill Cartridge, Product Type Squeegee Refill, Blade Material TPE Rubber, Blade Shape Straight, Blade Width 28 in, Color Red, FDA Compliant Yes, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO-CEL Cellulose Sponge 6 X 4 7/8 (3040)
- THE BRUSH MAN 24” Floor Squeegee, 3/8” Serrations, Non-Marking, 6PK (FS24SE-3/8)
- TOWELZILLA 25 x 36 ( 1 Each) (PLUSH-2536)
- GEORGIA-PACIFIC Preference 2 Ply Facial Tissue, 100 Sheets (46200)
- VIKAN VIKAN Black 28" Replacement Squeegee Blade (77759)
- VIKAN Squeegee Head, White, 24"L (77645)
- VIKAN Color Coded Handle, Fibrglass, Orang, 59 in (29387)
- VIKAN Color Coded Handle, SS, Blue, 59-1/2 in. (29393)
- VIKAN Repl. Squeegee Blade, 24"L, Foam Rubber (77745)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77347)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, No-Notch, Gray (79210)
- Vikan Squeegee Parts