Shop All Squeegee Parts
Vikan
Color Coded Handle, Fibrglass, Orang, 59 in
Mfr # 29387
Zoro # G8596034
original price:
$33.85
5% off
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Length 59"
- Material Fiberglass
- Broom Handle Material Fiberglass
- Broom Handle Tip Material Plastic
Product Information
- Brand Vikan
- MFR # 29387
- Zoro # G8596034
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Length | 59" |
Dia. | 1-1/4" |
Broom Handle Length | 59 in |
Handle Length | 59 in |
Maximum Length | 59 in |
Handle Diameter | 1 1/4 in |
Details
Color | Orange |
Material | Fiberglass |
Broom Handle Material | Fiberglass |
Broom Handle Tip Material | Plastic |
Broom Connection Type | European Thread |
Item | Color Coded Handle |
For Use With | Remco/Vikan Color-Coded Squeegees, Brooms and Brushes |
Broom Handle Color | Orange |
Features | Dish Washer Safe |
Product Type | Color Coded Handle |
Grip Material | Polypropylene |
Tool Type | Broom Handle |
Handle Color | Orange |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Handle Material | Fiberglass |
Handle Style | Fixed |
Handle Tip Material | Polypropylene |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 59 in, Handle Diameter 1 1/4 in, Handle Color Orange, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Tube Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGT85206GR00)
- SHOP BEES WAX 17oz Furniture Polish (93050)
- RECKITT BENCKISER MOP & GLO® Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle, Single Bottle (19200-89333)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240458GY)
- VIKAN VIKAN Red 20" Replacement Squeegee Blade (77334)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77348)
- VIKAN VIKAN Yellow 20" Replacement Squeegee Blade (77336)
- VIKAN VIKAN Green 20" Replacement Squeegee Blade (77332)
- VIKAN VIKAN Black 16" Replacement Squeegee Blade (77729)
- VIKAN VIKAN White 20" Replacement Squeegee Blade (77335)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- Vikan Squeegee Parts