Shop All Handles, Frames and Braces
Vikan
Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene
Mfr # 29663
Zoro # G8346478
original price:
$22.15
5% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 25 1/2 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Blue
- Color Blue
Product Information
- Brand Vikan
- MFR # 29663
- Zoro # G8346478
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 25 1/2 in |
Handle Diameter | 1 1/4 in |
Broom Handle Length | 25 1/2 in |
Maximum Length | 25 1/2 in |
Details
Handle Material | Polypropylene |
Handle Color | Blue |
Item | Color Coded Handle |
Color | Blue |
Broom Handle Material | Polypropylene |
For Use With | Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers |
Broom Handle Tip Material | Polypropylene |
Broom Handle Color | Blue |
Features | Color Coding System |
Broom Connection Type | European Thread |
Product Type | Color Coded Handle |
Tool Type | Broom Handle |
Handle Connection Type | Threaded |
Handle Style | Fixed |
Handle Tip Material | Polypropylene |
Connection Thread Type | European |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 25 1/2 in, Handle Diameter 1 1/4 in, Handle Color Blue, Handle Tip Material Polypropylene, Maximum Length 25 1/2 in, Handle Style Fixed, Color Coding System Yes, Features Dish Washer Safe, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Liquid Drain Maintainer, Size 32 oz., PK12 (23332)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Blue Splash, 48 ml, PK6 (FG402112)
- BEHRENS Galv Washboard Small (BWBG7)
- KUTOL PRODUCTS Dispenser, Manual, 1000/1200ml, 6-3/4inx5-1/2inx10-3/4in, WE/GY (KUTSS001WH32)
- VIKAN 50" Color Coded Handle, 1 in Dia, Black, Aluminum (29589)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29383)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29603)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene (29628)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- VIKAN 1500mm Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29623)
- KRAFT TOOL 96" Color Coded Handle, Gold, Anodized Aluminum (CC293SG)
- Vikan Handles, Frames and Braces