Shop All Brooms
Vikan
11 3/8 in Sweep Face Angle Broom, Soft, White, 51 L Handle
Mfr # 29165/29605
Zoro # G210934949
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 11 3/8 in
- Bristle Length 5 1/2 in
- Bristle Material Polyester
- Bristle Color White
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 5 1/2 in |
Handle Length | 51 |
Block Width | 11 3/8 in |
Handle Diameter | 1 1/4 in |
Block Depth | 1 5/8 in |
Description
Angle Broom, Broom Type Angle Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 5 1/2 in, Bristle Color White, Block Material Polypropylene, Handle Length 51, Handle Material Polypropylene, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, Features Split Bristles, Handle Fine Particles Like Dust, Flour, and Powdered Sugar, Handle Finish Matte, Tool Type Broom, Block Depth 1 5/8 in, Block Width 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL All Purpose Wipers Dispenser Box, PK810, White, 810 PK (KW107)
- DIVERSEY Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100 (90223)
- PROCTER & GAMBLE 75ml Gain Air Freshner (93331)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT203)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (31666)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31736)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (31662)
- VIKAN 13 in Sweep Face Broom, Stiff, Synthetic, White, 53 in L Handle (29155/6053)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Red (31664)
- VIKAN 2 1/2 in x 19 in Sweep Face Broom Head, Stiff, Synthetic, Green (29202)
- WEILER 36"SweepFloorBrush, BlkTampicoCenterw/HorsehairCasing, IncludesBrace (42049)
- Vikan Brooms