Shop All Brooms
Vikan
11 3/8 in Sweep Face Angle Broom, Stiff, Blue, 51 L Handle
Mfr # 29143/29603
Zoro # G410934862
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 11 3/8 in
- Bristle Length 6 3/4 in
- Bristle Material Polyester
- Bristle Color Blue
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 6 3/4 in |
Handle Length | 51 |
Block Width | 11 3/8 in |
Handle Diameter | 1 1/4 in |
Block Depth | 1 5/8 in |
Description
Angle Broom, Broom Type Angle Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 6 3/4 in, Bristle Color Blue, Block Material Polypropylene, Handle Length 51, Handle Material Polypropylene, Handle Color Blue, Handle Connection Type Threaded, Chemical Resistant Yes, Features Remove Dirt and Larger Particles, Angled Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 1 5/8 in, Block Width 11 3/8 in, Surface Type Wet, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Clog Remover, Max Gel, 32 fl. oz, , PK 12 (SJN694768CT)
- ZEP Morado Super Cleaner; Degreaser; 5 Gal. (85635)
- ZEP All Purpose Cleaner, 1 qt. Plastic Pail, Citrus, 12 PK (65009)
- RENOWN Single Roll Advanced 2-Ply 4 in. x 3.75 in. Toilet Paper 500 Sheets per Roll (REN06148-WB)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31944)
- VIKAN 16 in Sweep Face Push Broom, Medium, Yellow, 59 in L Handle (31796/29626)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Black (29159)
- VIKAN Broom Head, Soft, Synthetic, Purple (29168)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, White (31715)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- KRAFT TOOL Wood Concrete Finishing Broom Head, 36 (CC166-01)
- Vikan Brooms