Shop All Brooms
Vikan
11 3/8 in Sweep Face Angle Broom, Stiff, Black, 51 L Handle
Mfr # 29149/29609
Zoro # G110934605
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 11 3/8 in
- Bristle Length 6 3/4 in
- Bristle Material Polyester
- Bristle Color Black
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 6 3/4 in |
Handle Length | 51 |
Handle Diameter | 1 1/4 in |
Block Width | 11 3/8 in |
Block Depth | 1 5/8 in |
Description
Angle Broom, Broom Type Angle Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 6 3/4 in, Bristle Color Black, Block Material Polypropylene, Handle Length 51, Handle Material Polypropylene, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant Yes, Features Remove Dirt and Larger Particles, Angled Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 1 5/8 in, Block Width 11 3/8 in, Surface Type Wet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Protein Spotter, Fresh Scent, 32 oz Bottle, PK6 (5002611)
- BOARDWALK Standard, 500 Sheets, White, 96 PK (B6150)
- PIG Absorbent Pad, 17 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT455)
- SCOTT Toilet Paper 36 Rolls 1000 sheet 1000 ft. (04007)
- VIKAN 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31046)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31945)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Purple (31798)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, White (31715)
- VIKAN 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Green (31782)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Red (31734)
- WEILER 18" Medium Sweep Floor Brush Black Polypropylene Fill (42035)
- Vikan Brooms