Shop All Brushes
Vikan
9-1/4" Polyester Grout Brush
Mfr # 70403
Zoro # G7802265
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Grout Brush
- Bristle Firmness Stiff
- Brush Length 9 1/4 in
- Handle Length Not Included
- Handle Color Not Included
Product Information
Dimensions
Brush Length | 9 1/4 in |
Handle Length | Not Included |
Brush Width | 1 1/2 in |
Bristle Length | 1 5/8 in |
Trim Length | 1 5/8 in |
Overall Length | 9 1/4 in |
Head Width | 1 1/2 in |
Details
Brush Type | Grout Brush |
Bristle Firmness | Stiff |
Bristle Color | Blue |
Handle Color | Not Included |
Bristle Material | Polyethylene |
Brush Handle Style | Replacement Brush Head |
Item | Grout Brush Head |
Color | Blue |
Features | 225mm Length; 90mm Height; 35mm Width; Very Hard Bristle Stiffness |
Color Coding System | Yes |
Application | Wet |
Surface Type | Wet |
Handle Connection Type | Threaded |
Tool Type | Grout Brush Head |
Connection Thread Type | European |
Description
Grout Brush Head, Tool Type Grout Brush Head, Bristle Material Polyethylene, Brush Length 9 1/4 in, Bristle Firmness Stiff, Bristle Color Blue, FDA Compliant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB FOOD SAFETY Blue Lobby Broom (89990043)
- GOJO 1 gal Personal Soaps Bottle, 2 PK (2358-02)
- PROTEAM Wire Harness Kit (105754)
- GLADE Automatic Air Freshener Hawaiian Breeze 62 oz (SJN337689)
- VIKAN 9-1/4" Polyester Grout Brush (70402)
- VIKAN 9-1/4" Polyester Grout Brush (70404)
- VIKAN 9-1/4" Polyester Grout Brush (70406)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall (44012)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53542)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, White (5380905)
- GORDON BRUSH 6" Utility Brush - Polypropylene Bristle and Swiss Style Block (M576014)
- Vikan Brushes