Shop All Brushes
Vikan
9-1/4" Polyester Grout Brush
Mfr # 70402
Zoro # G7802299
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Grout Brush
- Bristle Firmness Stiff
- Brush Length 9 1/4 in
- Handle Length Not Included
- Handle Color Not Included
Product Information
Dimensions
Brush Length | 9 1/4 in |
Handle Length | Not Included |
Brush Width | 1 1/2 in |
Bristle Length | 1 5/8 in |
Overall Length | 9 1/4 in |
Trim Length | 1 5/8 in |
Head Width | 1 1/2 in |
Details
Brush Type | Grout Brush |
Bristle Firmness | Stiff |
Bristle Color | Green |
Handle Color | Not Included |
Bristle Material | Polyethylene |
Brush Handle Style | Replacement Brush Head |
Item | Grout Brush Head |
Color | Green |
Color Coding System | Yes |
Features | 225mm Length; 90mm Height; 35mm Width; Very Hard Bristle Stiffness |
Application | Wet |
Surface Type | Wet |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Tool Type | Grout Brush Head |
Description
Grout Brush Head, Tool Type Grout Brush Head, Bristle Material Polyethylene, Brush Length 9 1/4 in, Bristle Firmness Stiff, Bristle Color Green, FDA Compliant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON Handwash Dispenser, Wall-mounted, Foaming Gray, PK 6 (GOJ516006CT)
- PENOFIN PERFORMANCE COATINGS Penofin Qt First Step Prep For Hardwood (FSTEPQT)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56116704 (GSQ2049XX2)
- WORLD ENTERPRISES Quart Spray Bottle (932B)
- VIKAN 9-1/4" Polyester Grout Brush (70403)
- VIKAN 9-1/4" Polyester Grout Brush (70405)
- VIKAN 9-1/4" Polyester Grout Brush (70406)
- VIKAN Tank Brush, 1-1/2" L Trim, Gray Bristle (703788)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70472)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Orange, Plastic, 8 in L Overall (44017)
- A RICHARD TOOLS 1 in Foam Brush with Wood Handle (80101)
- Vikan Brushes