Shop All Brushes
Vikan
8-1/3"L Polypropylene Replacement Brush Head Tank Brush
Mfr # 70396
Zoro # G4647212
original price:
$27.45
7% off
new price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Medium
- Brush Length 8 21/64 in
- Handle Length Not Included
- Handle Color Yellow
Product Information
Dimensions
Brush Length | 8 21/64 in |
Handle Length | Not Included |
Brush Width | 5 in |
Bristle Length | 1 1/2 in |
Overall Length | 8 1/3 in |
Trim Length | 1 1/2 in |
Details
Brush Type | Tank Brush |
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polypropylene |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Tank Brush |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Acid Resistant | Yes |
Features | 205mm Length; 100mm Height; 130mm Width; Medium Bristle Stiffness |
Color | Yellow |
Color Coding System | Yes |
Tool Type | Tank Brush Head |
Description
Tank Brush, Bristle Firmness Medium, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 8 3/8 in, Handle Length Not Included, Bristle Color Yellow, Overall Length 8 1/3 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Handle Color Yellow, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX CO CLEANER, MLT-SRFC, 409, 9/32FO, 9PK (CLO31220CT)
- BONA Hardwood Floor Cleaner, 34 oz Refill Cartridge (WM700061005)
- PROVON Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL (5185-03)
- HARBOR Toilet Paper 12 Rolls 2000 sheet 1000 ft. (H2002)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70393)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70392)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70394)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Brown, Polypropylene (458966)
- VIKAN 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Blue, Plastic, 11 in L Overall (42873)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Orange, Plastic, 13 in L Overall (45877)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 24 (GG847)
- Vikan Brushes