Shop All Brushes
Vikan
7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Red, 20 in L Overall
Mfr # 53754
Zoro # G4648366
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Stiff
- Overall Length 20 in
- Brush Length 6 in
- Handle Length 14 in
- Handle Color Red
Product Information
Dimensions
Overall Length | 20 in |
Brush Length | 6 in |
Handle Length | 14 in |
Brush Width | 7/8 in |
Bristle Length | 3/8 in |
Brush Dia. | 3/8 in |
Trim Length | 3/8 in |
Brush Diameter | 0.39 in |
Details
Item | Tube and Valve Brush |
Bristle Firmness | Stiff |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | Yes |
Application | Bottles, Pipes and Tubes, Valves |
Temperature Resistant | Yes |
Features | Acid Resistant |
Grip Material | Polypropylene |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.39 in, Brush Length 6 in, Handle Length 14 in, Bristle Color Red, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Stiff, Bristle Length 3/8 in, Brush Width 7/8 in, Color Coding System Yes, FDA Compliant Yes, Grip Material Polypropylene, Handle Color Red, Overall Length 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA Floor Finish, Gloss, 2 to 3 hr., 1 gal. (WT130018001)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 58 in, Heavy-Duty, 13 microns, Clear, 200 PK (VALH3660N12)
- BRONCO 20 gal Round Trash Can, Green (84102023)
- ZORO SELECT Standard Core, 2 Ply, 750 Sheets, White, 24 PK (TP250)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, White, 20 in L Overall (53755)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Green, 20 in L Overall (53752)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Yellow, 20 in L Overall (53756)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53684)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Blue, 20 in L Overall (53793)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic (41868)
- Vikan Brushes