Shop All Brushes
Vikan
7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Blue
Mfr # 53603
Zoro # G3314529
original price:
$9.63
9% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Stiff
- Brush Length 5 3/4 in
- Handle Length 6 1/2 in
- Handle Color Blue
Product Information
Dimensions
Brush Length | 5 3/4 in |
Handle Length | 6 1/2 in |
Brush Width | 7/8 in |
Bristle Length | 1/2 in |
Trim Length | 1/2 in |
Overall Length | 12 3/16 in |
Brush Dia. | 1/2 in |
Brush Diameter | 0.59 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Firmness | Stiff |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | Yes |
Features | 310mm Length; 22mm Height; 22mm Width; 15mm Diameter; Hard Bristle Stiffness |
Application | Bottles, Kitchen Drains and Machinery, Pipes and Tubes |
Temperature Resistant | Yes |
Handle Style | Straight |
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.59 in, Brush Length 5 3/4 in, Handle Length 6 1/2 in, Bristle Color Blue, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Kitchen Drains and Machinery, Pipes and Tubes, Bristle Firmness Stiff, Bristle Length 1/2 in, Brush Width 7/8 in, Color Coding System Yes, FDA Compliant Yes, Handle Color Blue, Overall Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal Personal Soaps Bottle, 4 PK (1046475)
- P&G Dawn Ultra Antibacterial Dish Soap 28 oz. Orange Scent, 8PK (97318)
- UNGER 3 gal Rectangular Bucket, Green, Polypropylene (QB12B)
- SURTEK Wire Brush 3 X 17 With Handle (123261)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Red, 12 3/16 in L Overall (53604)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Black (53609)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Blue, Plastic (30883)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Green, Plastic, 10 in L Overall (41792)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Yellow, Plastic (30886)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Green, 20 in L Overall (53792)
- DRILLBRUSH Ultra Stiff Drill powered cleaning brush kit for heavy duty (K-S-5O-QC-DB)
- Vikan Brushes