Shop All Squeegees
Vikan
77532 19 11/16'' Green Double Foam Floor Squeegee with Plastic Frame
Mfr # 69177532
Zoro # G111520340
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Return your floors to a dry state with this Vikan 77532 19 11/16'' green floor squeegee head with replacement cassette. This head has a classic double blade cassette which is extremely flexible and functional. Its design is ideal for all types of flooring and is most effective removing large amounts of water or food debris quickly. It is recommended not to store this unit in freezing temperatures.The body of the unit is made with polypropylene and the cellular double foam blade is removable and easy to clean. An extra double foam blade is included to replace the cassette when worn or in need of cleaning. This squeegee head is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height.Overall Dimensions:Length: 19 11/16''Width: 2 13/16''Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 60 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT3658B15)
- TOUGH GUY Overhead Duster, Microfiber, 38" to 54"L (1MYE1)
- GRANITE GOLD Citrus Scent Granite Polish 18 ct Wipes (GG0059)
- SANITAIRE Sanitaire® FORCE™ QuietClean® Bagless HEPA Vacuum, 15" Path Width, Black, 1/Each (VCM120)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77152)
- VIKAN VIKAN Pink 24" Fixed Head Squeegee (77541)
- VIKAN VIKAN Blue 28" Floor Squeegee (71703)
- REMCO VIKAN Yellow 10" Polypropylene Bench Squeegee (77516)
- VIKAN VIKAN Red 28" Polypropylene Floor Squeegee (77554/29364)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (77549/29369)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (77545/29385)
- Vikan Squeegees