Shop All Brushes
Vikan
70426 9'' Yellow Wall / Deck Scrub Head with Stiff Bristles
Mfr # 69170426
Zoro # G211576216
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan yellow wall /deck scrub head. This brush features a durable polypropylene construction with stiff polyester bristles ensuring long-lasting use. The compact brush comes with angled bristles for thorough cleaning. It can be used with any Vikan handle sold separately.This brush's stiff bristles make it perfect for cleaning stubborn dirt from walls and decks. This yellow brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 8 15/16''Width: 3''Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Screen Cleaning Wipes 300 Pack, 1ct (88300NMT)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 23 in, Super Plus-Duty, 1.3 mil, Red, 250 PK (WSL2423R)
- IMPERIAL MFG Brush Chimney Clean 6In Rnd (BR0183)
- BISSELL Oxy Carpt Clnr2X Con32Oz (85T6)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64406)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Blue (70423)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Green (70422)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, White (5380905)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (41866)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70474)
- MALISH Hand Scrub Brush, White, 9 in L Overall, 12 PK (080609)
- Vikan Brushes