Shop All Brushes
Vikan
7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia.
Mfr # 53652
Zoro # G3314440
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Medium
- Brush Length 7 in
- Handle Color Green
- Bristle Material Polyester
Product Information
Dimensions
Brush Length | 7 in |
Brush Width | 51/64" |
Bristle Length | 3/4 in |
Trim Length | 51/64 in |
Overall Length | 7 57/64 in |
Brush Dia. | 3/4 in |
Brush Diameter | 0.8 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Firmness | Medium |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Pipe Brush |
Features | 200mm Length; 20mm Height; 20mm Width; Medium Bristle Stiffness |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Description
Tube and Pipe Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 0.8 in, Brush Length 7 in, Handle Length Not Applicable, Bristle Color Green, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 3/4 in, Brush Width 51/64 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Green, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL LTX or TFX Table Top Dispenser Stand (2426-DS)
- 3M Burnishing Pad, 21 In, Pink, PK5 (3600)
- BOARDWALK 14 in. dia Standard Buffing Floor Pads, Red, 5PK (BWK4014RED)
- DEWALT Regular Cartidge Filter, Wet/Dry Vaccum (DXVC6910)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53656)
- VIKAN 51/64" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 7 in L Brush, White, Not Applicable (53655)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53654)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Green (70422)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70412)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Yellow, Plastic (5551306)
- MIDWEST RAKE 18"L Coating Brush, With Squeegee Blade (47240)
- Vikan Brushes