Shop All Brushes
Vikan
7-1/2"L Polyester Block Scrub Brush
Mfr # 38905
Zoro # G5021597
$16.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 7 1/2 in
- Handle Length 7 1/2 in
- Handle Color White
Product Information
Dimensions
Brush Length | 7 1/2 in |
Handle Length | 7 1/2 in |
Brush Width | 2 1/2 in |
Bristle Length | 1 1/2 in |
Overall Length | 7 1/2 in |
Trim Length | 1 1/2 in |
Head Width | 2 1/2 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Block |
Item | Scrub Brush |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Acid Resistant | Yes |
FDA Compliant | Yes |
Features | 200mm Length; 60mm Height; 70mm Width; Hard Bristle Stiffness |
Color Coding System | Yes |
Color | White |
Head Shape | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 7 1/2 in, Handle Length 7 1/2 in, Head Width 2 1/2 in, Bristle Color White, Overall Length 8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Scrub Brush, Handle Color White, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Filter, HEPA, Glass Fiber, 4" L x 6" W (440013493)
- SEA FOAM 16 oz Bugs B Gone Multi-Surface Bug Remover Liquid (8087242)
- GEORGIA-PACIFIC 15-3/8"H x 11-1/4"W Multifold Dispenser, Translucent Smoke (56650A)
- BRADLEY SMOKER Dispenser, Paper Towel (S/S) (250-15)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Brush Length: 7 1/2 in (38904)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38907)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Red (70424)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70602)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue (5380503)
- KRAFT TOOL Soft Horsehair Bricklayers Brush, 13 (BL427)
- Vikan Brushes