Shop All Brushes
Vikan
7-1/2"L Polyester Block Scrub Brush
Mfr # 38903
Zoro # G4991865
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 7 1/2 in
- Handle Length 7 1/2 in
- Handle Color Blue
Product Information
Dimensions
Brush Length | 7 1/2 in |
Handle Length | 7 1/2 in |
Brush Width | 2 1/2 in |
Bristle Length | 1 1/2 in |
Overall Length | 7 1/2 in |
Trim Length | 1 1/2 in |
Head Width | 2 1/2 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Block |
Item | Scrub Brush |
Color Coding System | Yes |
Chemical Resistant | Yes |
Features | 200mm Length; 60mm Height; 70mm Width; Hard Bristle Stiffness |
Temperature Resistant | Yes |
Color | Blue |
Acid Resistant | Yes |
FDA Compliant | Yes |
Head Shape | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 7 1/2 in, Handle Length 7 1/2 in, Head Width 2 1/2 in, Bristle Color Blue, Overall Length 8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Scrub Brush, Handle Color Blue, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Grout and Tile Cleaner, Citrus Scent, 28 oz Trigger Spray Bottle (2054AEA)
- GOJO GOJO® GOJ7255 NATURAL ORANGE Pumice Hand Cleaner Refill, Citrus Scent, 2000 mL, 4/Carton (7255-04)
- GOFER PARTS Replacement Squeegee - Dual (A/B) For Nobles/Tennant 603659 (GSQ1013AU)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Clear, 250 PK (S404812N)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38902)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38905)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, White (5380505)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64401)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Green, Plastic (5551302)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Black, 20 in L Overall (53789)
- Vikan Brushes