Shop All Brushes
Vikan
7-1/2"L Polyester Block Scrub Brush
Mfr # 38901
Zoro # G6059706
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 7 1/2 in
- Handle Length 7 1/2 in
- Handle Color Pink
Product Information
Dimensions
Brush Length | 7 1/2 in |
Handle Length | 7 1/2 in |
Brush Width | 2 1/2 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 7 1/2 in |
Head Width | 2 1/2 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Pink |
Handle Color | Pink |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Block |
Item | Scrub Brush |
Acid Resistant | Yes |
Features | 200mm Length; 60mm Height; 70mm Width; Hard Bristle Stiffness |
Color | Pink |
Temperature Resistant | Yes |
Color Coding System | Yes |
FDA Compliant | Yes |
Chemical Resistant | Yes |
Head Shape | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 7 1/2 in, Handle Length 7 1/2 in, Head Width 2 1/2 in, Bristle Color Pink, Overall Length 8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Scrub Brush, Handle Color Pink, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOSSO Iosso 10900 Mold and Mildew Stain Remover - 12 oz. (10900)
- BRADY Absorbent Sock, 12 gal, 3 in x 8 ft, Universal, Brown, Spunbound Polypropylene (MS-806)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 7A, 120V (SC886G)
- RUBBERMAID COMMERCIAL Multi-Shelf Cleaning Cart, Three-Shelf, 20w x 45d x 38-1/4h, Black (FG617388BLA)
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Brush Length: 7 1/2 in (38904)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38903)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38907)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Pink, Plastic, 13 in L Overall (45851)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic (41863)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41922)
- GENUINE JOE Tampico Utility Brush, White, 12 PK (GJO98217CT)
- Vikan Brushes