Shop All Handles, Frames and Braces
Vikan
67" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene
Mfr # 29645
Zoro # G9069977
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 67 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color White
- Broom Handle Material Plastic
Product Information
- Brand Vikan
- MFR # 29645
- Zoro # G9069977
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 67 in |
Handle Diameter | 1 1/4 in |
Dia. | 1-1/4" |
Length | 67" |
Broom Handle Length | 67 in |
Maximum Length | 67 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 67 in, Handle Diameter 1 1/4 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 67 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Absorbent Pad, 33 gal, 17 in x 19 in, Oil-Based Liquids, White, Polyester, Polypropylene (HP-255)
- GEORGIA-PACIFIC SofPull Center Pull Hand Towel Dispenser, With Roll of 320 Centerpull Towels, 9.56x9.38x12.06, Gray (58206)
- ODOBAN Ready-to-Use Disinfectant Fabric and Air Freshener, 32 Oz, Fresh Linen (910701-Q6)
- EVERWIPE Dry Wipewith One 1 Dispenser Bucket Included in Box All Purpose Cleaner, 6PK (B-01-690)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29646)
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29642)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29606)
- VIKAN 3 11/32 in Adapter, White, Polypropylene (29955)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29605)
- TOUGH GUY 16 in Microfiber Pad Holder, Aluminum, Aluminum (6PVU9)
- Vikan Handles, Frames and Braces