Shop All Brushes
Vikan
6-1/2" Brush LengthTube and Valve Brush
Mfr # 53563
Zoro # G5626835
original price:
$20.53
13% off
new price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Color Not Included
- Bristle Material Polyester
- Handle Material Polypropylene
Product Information
Dimensions
Brush Length | 6 1/2 in |
Brush Width | 2 5/8 in |
Bristle Length | 2 3/8 in |
Trim Length | 2 5/16 in |
Brush Dia. | 2 5/16 in |
Overall Length | 7 29/32 in |
Brush Diameter | 2.36 in |
Details
Bristle Firmness | Medium |
Bristle Color | Blue |
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Valve Brush |
Features | Fda Compliant |
Color Coding System | Yes |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Grip Material | Polypropylene |
Description
Tube and Valve Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 2.36 in, Brush Length 6 1/2 in, Handle Length Not Applicable, Bristle Color Blue, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 2 3/8 in, Brush Width 2 5/8 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 18V Cordless 6-Gallon Wet/Dry Vacuum (ML0910-20)
- RUBBERMAID COMMERCIAL Air Freshener, Manadrin Orange, PK12 (FG402408)
- RUBBERMAID COMMERCIAL Angle Broom, Regular, 10-1/2" W GY, PK 6 (RCP637500GYCT)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W208 (16W208)
- VIKAN Not Included L Tube and Valve Brush, , Not Included, Brush Length: 6 1/2 in (53566)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53562)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Yellow, Plastic (30886)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53682)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38901)
- LIBMAN Big Job 2.5 in. W Plastic/Rubber Handle Kitchen Brush (1042)
- Vikan Brushes