Shop All Handles, Frames and Braces
Vikan
59" Color Coded Handle, 1 1/4 in Dia, Purple, Fiberglass
Mfr # 29388
Zoro # G4394625
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Fiberglass
- Handle Diameter 1 1/4 in
- Handle Color Purple
- Material Aluminum
Product Information
- Brand Vikan
- MFR # 29388
- Zoro # G4394625
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Length | 59" |
Dia. | 1-1/4" |
Broom Handle Length | 59 in |
Maximum Length | 59 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 59 in, Handle Diameter 1 1/4 in, Handle Color Purple, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Straight, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 6 to 12 ft Telescoping Handles, 6 ft.-12 ft., Aluminum (0005241400)
- MOLD ARMOR Mold and Mildew Remover 32 oz (FG590)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 25 lb Box (R-C13-25)
- ALL-SOURCE 7 In. Natural Whisk Broom (60117)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- VIKAN Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29685)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29606)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass (29385)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29377)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29356)
- GENUINE JOE Threaded Metal HandleNaturalSteel (GJO37061)
- Vikan Handles, Frames and Braces