Shop All Handles, Frames and Braces
Vikan
59" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum
Mfr # 29378
Zoro # G4394616
original price:
$36.47
19% off
new price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Aluminum
- Handle Diameter 1 1/4 in
- Handle Color Purple
- Broom Handle Length 59 in
Product Information
- Brand Vikan
- MFR # 29378
- Zoro # G4394616
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Broom Handle Length | 59 in |
Dia. | 1-1/4" |
Length | 59" |
Maximum Length | 59 in |
Details
Handle Material | Aluminum |
Handle Color | Purple |
Item | Color Coded Handle |
Broom Handle Tip Material | Plastic |
Broom Handle Material | Aluminum |
Broom Handle Color | Purple |
Material | Aluminum |
Color | Purple |
For Use With | Remco/Vikan Squeegees, Brooms,Brushes |
Broom Connection Type | European Thread |
Features | Color Coding System |
Product Type | Stainless Steel Handle |
Handle Style | Straight |
Handle Tip Material | Polypropylene |
Tool Type | Broom Handle |
Handle Connection Type | Threaded |
Grip Material | Polypropylene |
Connection Thread Type | European |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 59 in, Handle Diameter 1 1/4 in, Handle Color Purple, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Straight, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Acid Resistant No, Product Type Stainless Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 32 Oz Blue Looped End Mop Head (MOP-32)
- WEILER 8" Square End Scrub Brush, 1" Trim Length, Palmyra Fill (44025)
- KRUD KUTTER Neutral Floor Cleaner, Jug, 128 oz, PK4 (352240)
- TOUGH GUY 51" Color Coded Handle, 1 in Dia, Red, Aluminum (48LZ23)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29358)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29377)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel (29835)
- VIKAN 1500mm Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29623)
- VIKAN 1600mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2973Q5)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Yellow, Aluminum (29596)
- VIKAN 1260mm Color Coded Handle, 1 in Dia, Purple, Aluminum (29588)
- Vikan Handles, Frames and Braces