Shop All Handles, Frames and Braces
Vikan
59" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene
Mfr # 29621
Zoro # G9069855
original price:
$35.39
29% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Pink
- Length 59"
Product Information
- Brand Vikan
- MFR # 29621
- Zoro # G9069855
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Length | 59" |
Dia. | 1-1/4" |
Broom Handle Length | 59 in |
Maximum Length | 59 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 59 in, Handle Diameter 1 1/4 in, Handle Color Pink, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGL15300WH00 (FGL15300WH00)
- CASCADE Cascade 1669175 Platinum Fresh Scent Pods Dishwasher Detergent - Pack of 39 (1669175)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ51)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77349)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene (29629)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Blue, Stainless Steel (29833)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29686)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29684)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29604)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29607)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Aluminum (48LZ11)
- Vikan Handles, Frames and Braces