Shop All Handles, Frames and Braces
Vikan
51" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene
Mfr # 29601
Zoro # G9069767
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 51 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Pink
- Broom Handle Length 51 in
Product Information
- Brand Vikan
- MFR # 29601
- Zoro # G9069767
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 51 in |
Handle Diameter | 1 1/4 in |
Broom Handle Length | 51 in |
Length | 51" |
Dia. | 1-1/4" |
Maximum Length | 51 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 51 in, Handle Diameter 1 1/4 in, Handle Color Pink, Handle Tip Material Polypropylene, Maximum Length 51 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99661)
- VIKAN 16 in Sweep Face Combo Floor Broom Head, Soft/Stiff Combination, Synthetic, Orange (31747)
- OXICLEAN 45 Oz. Color Boost Color Brightener plus Stain Remover Liquid (33746)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-24UOFR)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29626)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29602)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene (29621)
- VIKAN 74" to 237" Threaded Extension Handle, 1 1/4 in Dia, Gray, Fiberglass (2977)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum (29354)
- MOERMAN Angle Adapter (24113)
- Vikan Handles, Frames and Braces