Shop All Handles, Frames and Braces
Vikan
50" Color Coded Handle, 1 in Dia, Yellow, Aluminum
Mfr # 29586
Zoro # G9070047
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 50 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Yellow
- Broom Connection Type European Thread
Product Information
- Brand Vikan
- MFR # 29586
- Zoro # G9070047
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 50 in |
Handle Diameter | 1 in |
Length | 50" |
Broom Handle Length | 50 in |
Dia. | 1" |
Maximum Length | 50 in |
Details
Handle Material | Aluminum |
Handle Color | Yellow |
Item | Color Coded Handle |
Broom Connection Type | European Thread |
Broom Handle Tip Material | Plastic |
Broom Handle Color | Yellow |
Material | Aluminum |
Color | Yellow |
Broom Handle Material | Aluminum |
For Use With | Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers |
Features | Color Coding System |
Product Type | Color Coded Handle |
Tool Type | Broom Handle |
Handle Connection Type | Threaded |
Handle Tip Material | Polypropylene |
Connection Thread Type | European |
Handle Style | Fixed |
Grip Material | Polypropylene |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 50 in, Handle Diameter 1 in, Handle Color Yellow, Handle Tip Material Polypropylene, Maximum Length 50 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Soft Body Brush (94025)
- LYSOL Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 22 oz Trigger Spray Bottle, PK12 (REC 85668)
- KIMBERLY-CLARK PROFESSIONAL Cored JRT Jumbo Combo Tissue Dispenser, 20.4w x 5.8d x 13.1h, Smk/Gray (09551)
- LIBMAN 36 in Sweep Face Smooth Surface Push Broom, 3 in Bristle, 60 in L Red Handle (850003)
- VIKAN 50" Color Coded Handle, 1 in Dia, Green, Aluminum (29582)
- VIKAN 50" Color Coded Handle, 1 in Dia, Black, Aluminum (29589)
- VIKAN 50" Color Coded Handle, 1 in Dia, Orange, Aluminum (29587)
- VIKAN Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29685)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29377)
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Black, Aluminum (29359)
- GEERPRES Threaded Mop Holder, Gray (4326)
- Vikan Handles, Frames and Braces