Shop All Buckets & Mop Pails
Vikan
5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Red, polypropylene
Mfr # 56924
Zoro # G3880996
original price:
$106.40
55% off
new price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 5 gal
- Bucket/Pail Width 15 13/32 in
- Bucket/Pail Dia. 14 1/8 in
- Bucket/Pail Height 15 in
- Bucket/Pail Length 18 29/32 in
Product Information
- Brand Vikan
- MFR # 56924
- Zoro # G3880996
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 15 13/32 in |
Bucket/Pail Dia. | 14 1/8 in |
Bucket/Pail Height | 15 in |
Bucket/Pail Length | 18 29/32 in |
Overall Length | 19 in |
Overall Width | 19 in |
Overall Depth | 19 in |
Description
Hygienic Bucket, Product Type Bucket, Capacity 5 1/4 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Red, Overall Width 19 in, Overall Length 19 in, Overall Depth 19 in, Autoclavable Yes, Color Coding System Yes, Compatible Grainger Part Number 48TP32, Compatible Manufacturer Part Number 56934, Graduation Scale 1 qt, Handle Material Stainless Steel, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS Tool 3Pk Blu Shop Towel (5448301)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5308)
- NPS SPILL CONTROL Sorbents, 1 PK (OSOCK34-40)
- BOARDWALK Roll, 2 Ply, 500 Sheets, White, 96 PK (BWK6145)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- VIKAN Pail Lid, Green, Polypropylene (56892)
- VIKAN Round Pail Lid, 12 1/4 in Dia, White, Polypropylene (56875)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, White, polypropylene (56885)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Brown, polypropylene (568866)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Black, Polypropylene (56879)
- WORLD ENTERPRISES Bucket, 12 in H, Lime Green and Red (5LIGRN,345RED)
- Vikan Floor Mops, Buckets & Wringers