Shop All Brushes
Vikan
5 1/2 in W Wall Brush, Medium, 10 25/64 in L Brush, Lime, Not Applicable, 10 39/100 in L Overall
Mfr # 704777
Zoro # G8708461
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Replacement Brush Head
- Bristle Firmness Medium
- Bristle Color Lime
- Brush Length 10 25/64 in
- Handle Color Lime
Product Information
Dimensions
Brush Length | 10 25/64 in |
Brush Width | 5 1/2 in |
Bristle Length | 1 1/2 in |
Overall Length | 10 39/100 in |
Trim Length | 1 1/2 in |
Head Width | 5 1/2 in |
Details
Brush Type | Replacement Brush Head |
Bristle Firmness | Medium |
Bristle Color | Lime |
Handle Color | Lime |
Bristle Material | Polyester |
Item | Wall Brush |
Chemical Resistant | Yes |
Features | Acid Resistant |
Temperature Resistant | Yes |
Color Coding System | Yes |
Description
Wall Brush, Bristle Firmness Medium, Bristle Material Polyester, Handle Material Not Applicable, Brush Length 10 3/8 in, Head Width 5 1/2 in, Bristle Color Lime, Overall Length 10 3/8 in, Chemical Resistant Yes, Brush Type Replacement Brush Head, Handle Color Lime, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Scotch-Brite„¢ Non-Scratch Multi-Purpose Scrub Sponge, Light Blue/Blue, 3 Sponges - MP38D (MP-3-8-D)
- UDP Washing Machine Hose 10' (WA6107010)
- BISSELL COMMERCIAL Vacuum Hose, 1-1/2in. dia., Black, Plastic (30G3)
- MIDWEST RAKE 7" Threaded Edging Brush, Head Only (47002)
- VIKAN 9-1/4" Polyester Grout Brush (70406)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70474)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70378)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Yellow, Plastic (30886)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Pink, Plastic, 10 in L Overall (41791)
- VIKAN 10-13/32"L Polyester Replacement Brush Head Wall Brush (70478)
- MIDWEST RAKE 24" Blacktop Sealing Brush, Head Only (47245)
- Vikan Brushes