Shop All Brushes
Vikan
3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Gray, Plastic, 10 in L Overall
Mfr # 419288
Zoro # G2155704
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 5 57/64 in
- Handle Color Gray
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 5 57/64 in |
Brush Width | 3 in |
Bristle Length | 1 1/2 in |
Overall Length | 10 in |
Trim Length | 1 1/2 in |
Head Width | 3 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Gray |
Handle Color | Gray |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Scrub Brush |
Chemical Resistant | Yes |
Features | Acid Resistant |
Temperature Resistant | Yes |
Color Coding System | Yes |
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 5 7/8 in, Head Width 3 in, Bristle Color Gray, Overall Length 10 in, Chemical Resistant Yes, Brush Type Short Handle, Features Ergonomic Design, Handle Color Gray, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CLEAN Mop Clamp Gray (HKN343-GY)
- REGISTRY Can Liner, LD, 36x58, 100PK (AH3658074KP)
- WORLD ENTERPRISES Bucket, 14.5 in H, Pink (5PNK)
- TORK Tork Folded Windshield Paper Towel Blue H22, Extra Absorbent, 16 x 140 Towels, 192122 (192122)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Brown, Plastic, 10 in L Overall (419266)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70471)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Orange, Plastic, 13 in L Overall (45877)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue (5380503)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64404)
- REMCO 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Black, Not Included (5380779)
- Vikan Brushes