Shop All Brushes
Vikan
3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall
Mfr # 41945
Zoro # G4647404
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brush Type Scrub Brush
- Bristle Firmness Soft
- Brush Length 4 1/2 in
- Handle Length 5 57/64 in
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 5 57/64 in |
Brush Width | 3 in |
Bristle Length | 1 3/4 in |
Overall Length | 10 in |
Trim Length | 1 51/64 in |
Head Width | 2 3/4 in |
Description
Scrub Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 5 7/8 in, Head Width 2 3/4 in, Bristle Color White, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Scrub Brush, Features Split Bristles, Handle Color White, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, For Material Type Glass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- 3M 47 in Dust Cloth Holder, Black, Plastic (55937)
- KLEENEX Boutique 2 Ply Facial Tissue, 95 Sheets (TT2FTKB)
- WYPALL Microfiber Cleaning Cloth, Blue, 6PK (83620)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41942)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41946)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41944)
- VIKAN 9 in W Clean In Place Brush, Soft, 4 1/2 in L Handle, 20 in L Brush, Blue, Polypropylene (53713)
- VIKAN 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Yellow (53766)
- VIKAN 11"L Synthetic Deck Scrub Head (70432)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Yellow, Plastic (30886)
- Vikan Brushes