Shop All Brooms
Vikan
24 in Sweep Face Broom Head, Soft, Synthetic, White
Mfr # 31995
Zoro # G4647571
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color White
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Diameter | No Handle |
Trim Length | 2 1/4 in |
Broom Handle Length | No Handle |
Block Depth | 2 3/4 in |
Block Width | 23 1/2 in |
Description
Sweeping Broom Head, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 2 1/4 in, Bristle Color White, Block Material Polypropylene, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Liquid Glass Cleaner, 1 qt., Green, Unscented, Bottle (FR110)
- GEN 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 13 microns, Natural, 200 PK (Z8646HN GR1)
- XCELENTE 2 Liter Lavender Scent Multi-Purpose Cleaner (480302)
- MRS. MEYERS CLEAN DAY Clean Day Basil Scent Concentrated Organic Multi-Surface Cleaner Liquid 16 oz (14441)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (31666)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31742)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, White (31795)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Green (31732)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (31993)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Orange (31737)
- Vikan Brooms