Shop All Brooms
Vikan
24 in Sweep Face Broom Head, Soft, Synthetic, Purple
Mfr # 31998
Zoro # G4405685
product price: $47.89
/ea
$47.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Purple
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Diameter | No Handle |
Trim Length | 2 1/4 in |
Block Size | 24 in |
Broom Handle Length | No Handle |
Block Width | 23 1/2 in |
Block Depth | 2 3/4 in |
Description
Sweeping Broom Head, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 2 1/4 in, Bristle Color Purple, Block Material Polypropylene, Handle Color Purple, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Absorbent Pillow, 16 gal, 16 in x 21 in, Universal, Gray, Cellulose (L90919)
- CARLISLE FOODSERVICE Utility Brush, 7 in L, Plastic Handle (4067400)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 25 lb Box (R-C13-25)
- BETCO Cleaners & Detergents, Bottle, Fresh, 4 PK (3900400)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Red (29144)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Blue (31783)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Purple (31748)
- REMCO 13 in Sweep Face Broom, Stiff, Synthetic, White, 53 in L Handle (29155/6053)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, White (31995)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31742)
- HARPER #23 Fine-Sweeping Broom (234242)
- Vikan Brooms