Shop All Brushes
Vikan
2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Pink, Plastic, 10 in L Overall
Mfr # 41791
Zoro # G9751786
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 3/4 in
- Handle Length 5 3/4 in
- Handle Color Pink
Product Information
Dimensions
Brush Length | 4 3/4 in |
Handle Length | 5 3/4 in |
Brush Width | 2 7/8 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 10 in |
Head Width | 2 7/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Pink |
Handle Color | Pink |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Features | 260mm Length; 100mm Height; 70mm Width; Hard Bristle Stiffness |
Color | Pink |
Acid Resistant | Yes |
Color Coding System | Yes |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Application | Wet |
Handle Style | Ergonomic |
Surface Type | Wet |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/4 in, Handle Length 5 3/4 in, Head Width 2 7/8 in, Bristle Color Pink, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Bristle Security Units, Hanging Hole, Handle Color Pink, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD 14IN WIRE SCRATCH BRUSH 3 X 19 (85-605)
- BERRYMAN CHEMICAL 2206 11 oz Electronic Cleaner (B1L _2206)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle, PK12 (ZUATBC32)
- UNGER INDUSTRIAL 6PK Microfiber Cloths (966940)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, White, Plastic, 10 in L Overall (41795)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Blue, Plastic, 10 in L Overall (41793)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Green, Plastic, 10 in L Overall (41792)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70646)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70373)
- VIKAN Tank Brush, 1-1/2" L Trim, Gray Bristle (703788)
- Vikan Brushes