Shop All Brushes
Vikan
2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic
Mfr # 41863
Zoro # G4991944
original price:
$19.55
25% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 11 51/64 in
- Handle Color Blue
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 11 51/64 in |
Brush Width | 2 3/4 in |
Bristle Length | 1 1/2 in |
Overall Length | 15 3/4 in |
Trim Length | 1 1/2 in |
Head Width | 2 3/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Features | 415mm Length; 75mm Height; 71mm Width; Hard Bristle Stiffness |
Acid Resistant | Yes |
Color Coding System | Yes |
Temperature Resistant | Yes |
Color | Blue |
Chemical Resistant | Yes |
Application | Wet |
Handle Style | Angled |
Surface Type | Wet |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 11 3/4 in, Head Width 2 3/4 in, Bristle Color Blue, Overall Length 15 3/4 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Easily Scrub Stuck-On Particles, Handle Color Blue, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 24" Coarse Sweep Contractor Floor Brush - Brown Palmyra Fill, 4" Trim (89304)
- SPILLTECH Absorbent Pad, 41 gal, 30 in x 30 in, Oil-Based Liquids, White, Polypropylene (WPKF50H)
- RUBBERMAID Dustpan Lobby Pro 12-1/2 (1887090)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12 (48275)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Pink, Plastic (41861)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic (41868)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Red, Plastic (41864)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, White, Plastic, 8 in L Overall (44015)
- VIKAN 1/2 in W Scrub Brush, Medium, 4 3/4 in L Handle, 20 in L Brush, White, Plastic, 20 in L Overall (41845)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Green (53782)
- SCOTCH-BRITE Toilet Scrubber Starter Kit, 1 Handle and 5 Scrubbers (558-SK-4NP)
- Vikan Brushes