Shop All Brooms
Vikan
16 in Sweep Face Broom Head, Medium, Synthetic, Pink
Mfr # 31791
Zoro # G6059523
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polyester
- Bristle Color Pink
Product Information
Dimensions
Bristle Length | 2 in |
Broom Handle Length | No Handle |
Trim Length | 2 in |
Broom Handle Diameter | No Handle |
Block Width | 16 1/2 in |
Block Depth | 2 3/4 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 16 in, Bristle Length 2 in, Bristle Color Pink, Block Material Polypropylene, Handle Color Pink, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 16 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Medium, Block Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Pad, 33 gal, 30 in x 30 in, Oil-Based Liquids, White, Polypropylene (MAT426)
- QUANTUM Chlorine Tablet 25Lb (40504A)
- WHINK Whink No Scent Rust Stain Remover 32 oz Liquid (1232)
- FEDERAL FLOOR CARE Durable Blk Floor Sealer/Finish, 5 gal. (19536)
- VIKAN 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Blue, 24 in L Handle (31953)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Black (29159)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31945)
- VIKAN 16 in Sweep Face Push Broom, Medium, Yellow, 59 in L Handle (31796/29626)
- VIKAN 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Green, 24 in L Handle (31952)
- VIKAN 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Gray, 24 in L Handle (319588)
- VIKAN 9 in Sweep Face Broom Head, Synthetic, White, No Handle L Handle (29165)
- Vikan Brooms