Shop All Brushes
Vikan
15-1/4"L Polyester Replacement Brush Head Deck Brush
Mfr # 70646
Zoro # G9751253
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Brush Length 15 1/4 in
- Handle Color Yellow
- Bristle Material Polyester
Product Information
Dimensions
Brush Length | 15 1/4 in |
Brush Width | 1 7/8 in |
Bristle Length | 1 1/2 in |
Overall Length | 15 1/4 in |
Trim Length | 1 1/2 in |
Head Width | 1 7/8 in |
Details
Brush Type | Deck Brush |
Bristle Firmness | Stiff |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Deck Brush Head |
Color Coding System | Yes |
Temperature Resistant | Yes |
Features | 400mm Length; 75mm Height; 50mm Width; Hard Bristle Stiffness |
Color | Yellow |
FDA Compliant | Yes |
Acid Resistant | Yes |
Chemical Resistant | Yes |
For Surface Texture | Multi-Surface |
Connection Thread Type | European |
Tool Type | Deck Brush Head |
Handle Connection Type | Threaded |
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 15 1/4 in, Bristle Firmness Stiff, Bristle Color Yellow, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Carbon Fiber Brush, 16 oz Size (54B158)
- EASY-OFF Fume Free Oven Cleaner (74017)
- TOUGH GUY Hospital Islation Bag, 10gal, Red, PK200 (31DK94)
- DRAINBO Drainbo 90110 1 Gallon Pau Pilau Biological Wetsuit Cleaner (90110)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70644)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70645)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70647)
- VIKAN 10-13/32"L Polyester Replacement Brush Head Wall Brush (70478)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, Green (5380902)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70372)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic (41867)
- Vikan Brushes