Shop All Brooms
Vikan
15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Purple
Mfr # 31738
Zoro # G9751314
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 15 1/4 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Purple
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Trim Length | 2 1/4 in |
Block Width | 12 1/4 in |
Block Depth | 1 7/8 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color Purple, Block Material Polypropylene, Handle Color Purple, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Medium, Block Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY GLOBAL 200CT 55GAL NAT Liner (620068)
- HONEY-CAN-DO Laundry Cart, 3 Tier (CRT-01149)
- MISTY Water-Based Stainless Steel Cleaner, Lemon Scent, 18oz Aerosol, PK12 (1001557)
- GENUINE JOE Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT (GJOMOR5BCT)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Orange (31737)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Blue (31733)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Green (31732)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Red (29154)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (31993)
- RUBBERMAID COMMERCIAL Jumbo Smooth Sweep Angled Broom, 46" Handle, Black/Yellow (FG638906BLA)
- Vikan Brooms