Shop All Brooms
Vikan
15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Blue
Mfr # 31733
Zoro # G9751366
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 15 1/4 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Blue
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Trim Length | 2 1/4 in |
Block Depth | 1 7/8 in |
Block Width | 12 1/4 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color Blue, Block Material Polypropylene, Handle Color Blue, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Medium, Block Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTS COMPANY Ettore Products 31028 Commercial Mighty Tough Cob Web Duster (399326)
- UNGER Angle Adapter, Plastic, Gray (FTGOS)
- STINGER 2.5 Gal. 1.75-Peak HP Compact Wet/Dry Shop Vacuum with Filter Bag, Hose and Accessories (HD2025)
- CITRUS MAGIC Fresh Orange Scent Air Freshener Spray 3 oz Aerosol (612112749-6PK)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31796)
- VIKAN 13 in Sweep Face Broom Head, Stiff, Synthetic, White (29155)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Yellow (29166)
- VIKAN 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Blue (31043)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow (31746)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31744)
- LIBMAN 15 in Sweep Face Angle Broom, Black, 55" L Handle (997)
- Vikan Brooms