Shop All Handles, Frames and Braces
Vikan
1460mm Color Coded Handle, 1 in Dia, White, Aluminum
Mfr # 29595
Zoro # G4968345
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color White
- Length 1460mm
Product Information
- Brand Vikan
- MFR # 29595
- Zoro # G4968345
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Handle Diameter | 1 in |
Length | 1460mm |
Broom Handle Length | 59 in |
Dia. | 1" |
Maximum Length | 59 in |
Details
Handle Material | Aluminum |
Handle Color | White |
Item | Color Coded Handle |
Material | Aluminum |
Broom Handle Tip Material | Plastic |
Broom Connection Type | European Thread |
Color | White |
Broom Handle Color | White |
For Use With | Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers |
Broom Handle Material | Aluminum |
Features | Color Coding System |
Product Type | Stainless Steel Handle |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Tool Type | Broom Handle |
Handle Style | Fixed |
Handle Tip Material | Polypropylene |
Grip Material | Polypropylene |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 59 in, Handle Diameter 1 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Product Type Stainless Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated 13-Gallon Step Can (23826-BST)
- POLDER HOUSEWARES Polder Housewares IBC-9349-69 Ironing Board Pad & Cover 49 x 18 in. (6208656)
- MONOFLO INTERNATIONAL GEC™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity (DC2818)
- CAR FRESHNER Car Freshner C15-UFC1785524 Little Trees Black Ice Fiber Can Air Freshener (C15-UFC1785524)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Blue, Aluminum (29593)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29684)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29378)
- VIKAN 50" Color Coded Handle, 1 in Dia, Yellow, Aluminum (29586)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29603)
- RUBBERMAID COMMERCIAL Handle, f/Wet Mops, Clamp Style, Aluminum, 60" YW/SR, PK 12 (RCPH226CT)
- Vikan Handles, Frames and Braces